- Stack Pipe
| Inlet Diameter | 4 in, 101.6 mm |
| Style | Curved |
| Wall Thickness | 0.06 in, 1.65 mm |
| Length | 24 in, 609.6 mm |
| Connection | ID |
| Weight | 5.2 LB |
| EAN or UPC | 742330053140 |
| Inlet Diameter | 4 in, 101.6 mm |
| Style | Curved |
| Wall Thickness | 0.06 in, 1.65 mm |
| Length | 24 in, 609.6 mm |
| Connection | ID |
| Weight | 5.2 LB |
| EAN or UPC | 742330053140 |