- Stack Pipe
| Wall Thickness | 0.06 in, 1.65 mm |
| Length | 24 in, 609.6 mm |
| Style | Curved |
| Inlet Diameter | 5.02 in, 127.51 mm |
| Connection | ID |
| Weight | 6.15 LB |
| EAN or UPC | 742330053157 |
| Wall Thickness | 0.06 in, 1.65 mm |
| Length | 24 in, 609.6 mm |
| Style | Curved |
| Inlet Diameter | 5.02 in, 127.51 mm |
| Connection | ID |
| Weight | 6.15 LB |
| EAN or UPC | 742330053157 |