- Stack Pipe
| Length | 24 in, 609.6 mm |
| Style | Curved |
| Connection | OD |
| Inlet Diameter | 3.99 in, 101.22 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| Weight | 5.1 LB |
| EAN or UPC | 742330053164 |
| Length | 24 in, 609.6 mm |
| Style | Curved |
| Connection | OD |
| Inlet Diameter | 3.99 in, 101.22 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| Weight | 5.1 LB |
| EAN or UPC | 742330053164 |