- Stack Pipe
| Inlet Diameter | 4 in, 101.6 mm |
| Length | 24 in, 609.6 mm |
| Style | Curved |
| Material | Chrome |
| Connection | OD |
| Weight | 5.95 LB |
| EAN or UPC | 742330053171 |
| Inlet Diameter | 4 in, 101.6 mm |
| Length | 24 in, 609.6 mm |
| Style | Curved |
| Material | Chrome |
| Connection | OD |
| Weight | 5.95 LB |
| EAN or UPC | 742330053171 |