- Stack Pipe
| Length | 24 in, 609.6 mm |
| Inlet Diameter | 5 in, 127 mm |
| Material | Chrome |
| Connection | OD |
| Wall Thickness | 0.06 in, 1.65 mm |
| Style | Curved |
| Weight | 6.9 LB |
| EAN or UPC | 742330053195 |
| Length | 24 in, 609.6 mm |
| Inlet Diameter | 5 in, 127 mm |
| Material | Chrome |
| Connection | OD |
| Wall Thickness | 0.06 in, 1.65 mm |
| Style | Curved |
| Weight | 6.9 LB |
| EAN or UPC | 742330053195 |