- 4.03 in Inside Diameter
| Connection | ID |
| Material | Galvanized Steel |
| I.D. | 4.03 in, 102.36 mm |
| Length | 10.13 in, 257.2 mm |
| Weight | 1.3 LB |
| EAN or UPC | 742330053225 |
| Connection | ID |
| Material | Galvanized Steel |
| I.D. | 4.03 in, 102.36 mm |
| Length | 10.13 in, 257.2 mm |
| Weight | 1.3 LB |
| EAN or UPC | 742330053225 |