- 5.03 in Inside Diameter
| Material | Galvanized Steel |
| Length | 10.13 in, 257.2 mm |
| Wall Thickness | 0.01 in, 0.38 mm |
| Connection | ID |
| I.D. | 5.03 in, 127.76 mm |
| Weight | 4.2 LB |
| EAN or UPC | 742330053232 |
| Material | Galvanized Steel |
| Length | 10.13 in, 257.2 mm |
| Wall Thickness | 0.01 in, 0.38 mm |
| Connection | ID |
| I.D. | 5.03 in, 127.76 mm |
| Weight | 4.2 LB |
| EAN or UPC | 742330053232 |