- Stack Pipe
| Wall Thickness | 0.06 in, 1.65 mm |
| Length | 32.28 in, 819.91 mm |
| Inlet Diameter | 5 in, 127 mm |
| Style | Curved |
| Material | Chrome |
| Connection | ID |
| Weight | 7.05 LB |
| EAN or UPC | 742330053263 |
| Wall Thickness | 0.06 in, 1.65 mm |
| Length | 32.28 in, 819.91 mm |
| Inlet Diameter | 5 in, 127 mm |
| Style | Curved |
| Material | Chrome |
| Connection | ID |
| Weight | 7.05 LB |
| EAN or UPC | 742330053263 |