- 4.03 in Inside Diameter
| I.D. | 4.03 in, 102.36 mm |
| Length | 24 in, 609.6 mm |
| Wall Thickness | 0.01 in, 0.38 mm |
| Connection | ID |
| Weight | 3.5 LB |
| EAN or UPC | 742330066768 |
| I.D. | 4.03 in, 102.36 mm |
| Length | 24 in, 609.6 mm |
| Wall Thickness | 0.01 in, 0.38 mm |
| Connection | ID |
| Weight | 3.5 LB |
| EAN or UPC | 742330066768 |