- 4.03 in Inside Diameter
| Length | 24.02 in, 610 mm |
| Connection | ID |
| Material | Stainless Steel |
| Wall Thickness | 0.01 in, 0.38 mm |
| I.D. | 4.03 in, 102.36 mm |
| Weight | 3.45 LB |
| EAN or UPC | 742330066775 |
| Length | 24.02 in, 610 mm |
| Connection | ID |
| Material | Stainless Steel |
| Wall Thickness | 0.01 in, 0.38 mm |
| I.D. | 4.03 in, 102.36 mm |
| Weight | 3.45 LB |
| EAN or UPC | 742330066775 |