- 3.53 in Inside Diameter
| Length | 24 in, 609.6 mm |
| Material | Stainless Steel |
| I.D. | 3.53 in, 89.66 mm |
| Wall Thickness | 0.01 in, 0.38 mm |
| Connection | ID |
| Weight | 3.0 LB |
| EAN or UPC | 742330068939 |
| Length | 24 in, 609.6 mm |
| Material | Stainless Steel |
| I.D. | 3.53 in, 89.66 mm |
| Wall Thickness | 0.01 in, 0.38 mm |
| Connection | ID |
| Weight | 3.0 LB |
| EAN or UPC | 742330068939 |