- 4.44 in Outside Diameter
| O.D. | 4.44 in, 112.78 mm |
| Connection | OD |
| Leg Length 2 | 10.1 in, 256.54 mm |
| Leg Length 1 | 2.83 in, 72 mm |
| Weight | 3.4 LB |
| EAN or UPC | 742330079171 |
| O.D. | 4.44 in, 112.78 mm |
| Connection | OD |
| Leg Length 2 | 10.1 in, 256.54 mm |
| Leg Length 1 | 2.83 in, 72 mm |
| Weight | 3.4 LB |
| EAN or UPC | 742330079171 |