- 4.03 in Inside Diameter
| I.D. | 4.03 in, 102.36 mm |
| Length | 36 in, 914.4 mm |
| Material | Stainless Steel |
| Connection | ID |
| Weight | 5.16 LB |
| EAN or UPC | 742330053881 |
| I.D. | 4.03 in, 102.36 mm |
| Length | 36 in, 914.4 mm |
| Material | Stainless Steel |
| Connection | ID |
| Weight | 5.16 LB |
| EAN or UPC | 742330053881 |