- 5.03 in Inside Diameter
| Length | 36 in, 914.4 mm |
| Connection | ID |
| Material | Stainless Steel |
| Wall Thickness | 0.01 in, 0.38 mm |
| I.D. | 5.03 in, 127.76 mm |
| Weight | 6.55 LB |
| EAN or UPC | 742330053898 |
| Length | 36 in, 914.4 mm |
| Connection | ID |
| Material | Stainless Steel |
| Wall Thickness | 0.01 in, 0.38 mm |
| I.D. | 5.03 in, 127.76 mm |
| Weight | 6.55 LB |
| EAN or UPC | 742330053898 |