- 4.99 in Outside Diameter
| Connection | OD |
| O.D. | 4.99 in, 126.62 mm |
| Leg Length 1 | 10.04 in, 255 mm |
| Leg Length 2 | 10.04 in, 255 mm |
| Weight | 8.65 LB |
| EAN or UPC | 742330078877 |
| Connection | OD |
| O.D. | 4.99 in, 126.62 mm |
| Leg Length 1 | 10.04 in, 255 mm |
| Leg Length 2 | 10.04 in, 255 mm |
| Weight | 8.65 LB |
| EAN or UPC | 742330078877 |