- 4.99 in Outside Diameter
| O.D. | 4.99 in, 126.62 mm |
| Leg Length 2 | 11.63 in, 295.38 mm |
| Leg Length 1 | 10.04 in, 255 mm |
| Connection | OD |
| Weight | 8.6 LB |
| EAN or UPC | 742330078884 |
| O.D. | 4.99 in, 126.62 mm |
| Leg Length 2 | 11.63 in, 295.38 mm |
| Leg Length 1 | 10.04 in, 255 mm |
| Connection | OD |
| Weight | 8.6 LB |
| EAN or UPC | 742330078884 |