- Adapter
| O.D. | 4 in, 101.6 mm |
| Length | 15.75 in, 400 mm |
| I.D. | 4 in, 101.6 mm |
| Connection | ID |
| Height | 9.02 in, 229 mm |
| Weight | 4.35 LB |
| EAN or UPC | 742330057957 |
| O.D. | 4 in, 101.6 mm |
| Length | 15.75 in, 400 mm |
| I.D. | 4 in, 101.6 mm |
| Connection | ID |
| Height | 9.02 in, 229 mm |
| Weight | 4.35 LB |
| EAN or UPC | 742330057957 |