- Adapter
| I.D. | 5 in, 127 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| Length | 15 in, 381 mm |
| Height | 10.51 in, 267 mm |
| O.D. | 5 in, 127 mm |
| Connection | ID |
| Weight | 6.065 LB |
| EAN or UPC | 742330066874 |
| I.D. | 5 in, 127 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| Length | 15 in, 381 mm |
| Height | 10.51 in, 267 mm |
| O.D. | 5 in, 127 mm |
| Connection | ID |
| Weight | 6.065 LB |
| EAN or UPC | 742330066874 |