- 4.49 in Inside Diameter
- 4.49 in Outside Diameter
| Angle | 90 Degrees |
| Leg Length 1 | 12 in, 304.8 mm |
| Connection | OD-ID |
| I.D. | 4.49 in, 114 mm |
| O.D. | 4.49 in, 113.92 mm |
| Radius | 6.5 in, 165 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| Leg Length 2 | 12 in, 304.8 mm |
| Weight | 4.8 LB |
| EAN or UPC | 742330079300 |

