- 4.99 in Inside Diameter
- 5.01 in Outside Diameter
| Leg Length 2 | 8.5 in, 215.9 mm |
| Angle | 90 Degrees |
| Leg Length 1 | 8.5 in, 215.9 mm |
| O.D. | 5.01 in, 127.38 mm |
| I.D. | 4.99 in, 126.75 mm |
| Radius | 5.5 in, 139.7 mm |
| Connection | OD-ID |
| Weight | 3.9 LB |
| EAN or UPC | 742330079317 |

