- 3 in Outside Diameter
| Wall Thickness | 0.06 in, 1.65 mm |
| Angle | 90 Degrees |
| Leg Length 1 | 14 in, 355.6 mm |
| O.D. | 3 in, 76.2 mm |
| Connection | OD-OD |
| Leg Length 2 | 14 in, 355.6 mm |
| Radius | 5 in, 127 mm |
| Weight | 4.1 LB |
| EAN or UPC | 742330079362 |
| Wall Thickness | 0.06 in, 1.65 mm |
| Angle | 90 Degrees |
| Leg Length 1 | 14 in, 355.6 mm |
| O.D. | 3 in, 76.2 mm |
| Connection | OD-OD |
| Leg Length 2 | 14 in, 355.6 mm |
| Radius | 5 in, 127 mm |
| Weight | 4.1 LB |
| EAN or UPC | 742330079362 |