- 3.49 in Outside Diameter
| O.D. | 3.49 in, 88.65 mm |
| Connection | OD-OD |
| Leg Length 2 | 9 in, 228.6 mm |
| Radius | 5 in, 127 mm |
| Leg Length 1 | 9 in, 228.6 mm |
| Angle | 90 Degrees |
| Weight | 2.85 LB |
| EAN or UPC | 742330079379 |
| O.D. | 3.49 in, 88.65 mm |
| Connection | OD-OD |
| Leg Length 2 | 9 in, 228.6 mm |
| Radius | 5 in, 127 mm |
| Leg Length 1 | 9 in, 228.6 mm |
| Angle | 90 Degrees |
| Weight | 2.85 LB |
| EAN or UPC | 742330079379 |