- 3.99 in Outside Diameter
| Angle | 90 Degrees |
| O.D. | 3.99 in, 101.35 mm |
| Connection | OD-OD |
| Material | Chrome |
| Radius | 7.99 in, 203 mm |
| Weight | 9.8 LB |
| EAN or UPC | 742330079386 |
| Angle | 90 Degrees |
| O.D. | 3.99 in, 101.35 mm |
| Connection | OD-OD |
| Material | Chrome |
| Radius | 7.99 in, 203 mm |
| Weight | 9.8 LB |
| EAN or UPC | 742330079386 |