- 3.99 in Outside Diameter
| Connection | OD-OD |
| O.D. | 3.99 in, 101.22 mm |
| Leg Length 1 | 25 in, 635 mm |
| Angle | 90 Degrees |
| Radius | 5 in, 127 mm |
| Leg Length 2 | 25 in, 635 mm |
| Weight | 10.7 LB |
| EAN or UPC | 742330079393 |
| Connection | OD-OD |
| O.D. | 3.99 in, 101.22 mm |
| Leg Length 1 | 25 in, 635 mm |
| Angle | 90 Degrees |
| Radius | 5 in, 127 mm |
| Leg Length 2 | 25 in, 635 mm |
| Weight | 10.7 LB |
| EAN or UPC | 742330079393 |