- 4.99 in Outside Diameter
| Radius | 8 in, 203.2 mm |
| Connection | OD-OD |
| Leg Length 2 | 25 in, 635 mm |
| Leg Length 1 | 25 in, 635 mm |
| Angle | 90 Degrees |
| O.D. | 4.99 in, 126.62 mm |
| Weight | 12.25 LB |
| EAN or UPC | 742330079416 |
| Radius | 8 in, 203.2 mm |
| Connection | OD-OD |
| Leg Length 2 | 25 in, 635 mm |
| Leg Length 1 | 25 in, 635 mm |
| Angle | 90 Degrees |
| O.D. | 4.99 in, 126.62 mm |
| Weight | 12.25 LB |
| EAN or UPC | 742330079416 |