- 4.01 in Inside Diameter
- 4.01 in Outside Diameter
| Radius | 5 in, 127 mm |
| Leg Length 2 | 12 in, 304.8 mm |
| Connection | OD-ID |
| Leg Length 1 | 12 in, 304.8 mm |
| O.D. | 4.01 in, 101.98 mm |
| Angle | 45 Degrees |
| I.D. | 4.01 in, 101.98 mm |
| Weight | 5.1 LB |
| EAN or UPC | 742330079423 |
| Radius | 5 in, 127 mm |
| Leg Length 2 | 12 in, 304.8 mm |
| Connection | OD-ID |
| Leg Length 1 | 12 in, 304.8 mm |
| O.D. | 4.01 in, 101.98 mm |
| Angle | 45 Degrees |
| I.D. | 4.01 in, 101.98 mm |
| Weight | 5.1 LB |
| EAN or UPC | 742330079423 |