- 5.01 in Inside Diameter
- 5 in Outside Diameter
| Radius | 7.99 in, 203 mm |
| I.D. | 5.01 in, 127.38 mm |
| Connection | OD-ID |
| O.D. | 5 in, 127 mm |
| Leg Length 2 | 15 in, 381 mm |
| Leg Length 1 | 15 in, 381 mm |
| Angle | 45 Degrees |
| Weight | 8.1 LB |
| EAN or UPC | 742330079461 |
| Radius | 7.99 in, 203 mm |
| I.D. | 5.01 in, 127.38 mm |
| Connection | OD-ID |
| O.D. | 5 in, 127 mm |
| Leg Length 2 | 15 in, 381 mm |
| Leg Length 1 | 15 in, 381 mm |
| Angle | 45 Degrees |
| Weight | 8.1 LB |
| EAN or UPC | 742330079461 |