- Reducer
| Length | 6 in, 152.4 mm |
| Connection | OD-ID |
| O.D. | 4.01 in, 101.98 mm |
| I.D. | 4.49 in, 113.92 mm |
| Weight | 0.95 LB |
| EAN or UPC | 742330079515 |
| Length | 6 in, 152.4 mm |
| Connection | OD-ID |
| O.D. | 4.01 in, 101.98 mm |
| I.D. | 4.49 in, 113.92 mm |
| Weight | 0.95 LB |
| EAN or UPC | 742330079515 |