- Reducer
| Wall Thickness | 0.06 in, 1.65 mm |
| I.D. | 4.51 in, 114.68 mm |
| Length | 6 in, 152.4 mm |
| O.D. | 3.99 in, 101.35 mm |
| Connection | OD-ID |
| Weight | 1.42 LB |
| EAN or UPC | 742330079560 |
| Wall Thickness | 0.06 in, 1.65 mm |
| I.D. | 4.51 in, 114.68 mm |
| Length | 6 in, 152.4 mm |
| O.D. | 3.99 in, 101.35 mm |
| Connection | OD-ID |
| Weight | 1.42 LB |
| EAN or UPC | 742330079560 |