- 3.03 in Inside Diameter
| I.D. | 3.03 in, 76.96 mm |
| Connection | ID |
| Length | 24 in, 609.6 mm |
| Material | Stainless Steel |
| Weight | 2.45 LB |
| EAN or UPC | 742330079799 |
| I.D. | 3.03 in, 76.96 mm |
| Connection | ID |
| Length | 24 in, 609.6 mm |
| Material | Stainless Steel |
| Weight | 2.45 LB |
| EAN or UPC | 742330079799 |