- 4.03 in Inside Diameter
| Length | 12 in, 304.8 mm |
| Wall Thickness | 0.01 in, 0.38 mm |
| I.D. | 4.03 in, 102.36 mm |
| Material | Stainless Steel |
| Connection | ID |
| Weight | 2.0 LB |
| EAN or UPC | 742330079812 |
| Length | 12 in, 304.8 mm |
| Wall Thickness | 0.01 in, 0.38 mm |
| I.D. | 4.03 in, 102.36 mm |
| Material | Stainless Steel |
| Connection | ID |
| Weight | 2.0 LB |
| EAN or UPC | 742330079812 |