- Stack Pipe
| Style | Straight |
| Connection | ID |
| Length | 24 in, 609.6 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| Material | Chrome |
| Inlet Diameter | 5.01 in, 127.38 mm |
| Weight | 7.7 LB |
| EAN or UPC | 742330079911 |
| Style | Straight |
| Connection | ID |
| Length | 24 in, 609.6 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| Material | Chrome |
| Inlet Diameter | 5.01 in, 127.38 mm |
| Weight | 7.7 LB |
| EAN or UPC | 742330079911 |