- Stack Pipe
| Length | 60 in, 1524 mm |
| Style | Straight |
| Connection | OD |
| Inlet Diameter | 4.02 in, 102 mm |
| Weight | 15.35 LB |
| EAN or UPC | 742330080269 |
| Length | 60 in, 1524 mm |
| Style | Straight |
| Connection | OD |
| Inlet Diameter | 4.02 in, 102 mm |
| Weight | 15.35 LB |
| EAN or UPC | 742330080269 |