- Stack Pipe
| Material | Chrome |
| Wall Thickness | 0.06 in, 1.65 mm |
| Inlet Diameter | 4 in, 101.6 mm |
| Length | 72 in, 1828.8 mm |
| Connection | OD |
| Style | Curved |
| Weight | 17.5 LB |
| EAN or UPC | 742330104514 |
| Material | Chrome |
| Wall Thickness | 0.06 in, 1.65 mm |
| Inlet Diameter | 4 in, 101.6 mm |
| Length | 72 in, 1828.8 mm |
| Connection | OD |
| Style | Curved |
| Weight | 17.5 LB |
| EAN or UPC | 742330104514 |