- Fuel Filter
| Series | FIK |
| Filter Series | FIK |
| Outlet Diameter (in) | 0.79 |
| Overall Length (in) | 9.76 |
| Inlet Size | 3/4-16 UN |
| Overall Length (mm) | 248 |
| Outlet Diameter | 0.79 in, 20 mm |
| Family Name | FIK Series Hydraulic Filter |
| Outlet Diameter (mm) | 20 |
| Overall Length | 9.76 in, 248 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330003602 |

