- Fuel Filter
| Series | FIK |
| Inlet Size | 1/2 NPT |
| Outlet Diameter | 0.99 in, 25.2 mm |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Outlet Diameter (in) | 0.99 |
| Overall Length (in) | 5.2 |
| Outlet Diameter (mm) | 25.2 |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Overall Length (mm) | 132 |
| Filter Series | FIK |
| Family Name | FIK Series Hydraulic Filter |
| Bypass Valve | Yes |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Overall Length | 5.2 in, 132 mm |
| Weight | 1.03 LB |
| EAN or UPC | 742330182437 |

