- Fuel Filter
| Filter Series | FIK |
| Family Name | FIK Series Hydraulic Filter |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Inlet Size | 1 5/16-12 UN |
| Bypass Valve | Yes |
| Outlet Diameter (in) | 1.57 |
| Overall Length (in) | 11.81 |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Overall Length (mm) | 300.1 |
| Outlet Diameter (mm) | 40 |
| Series | FIK |
| Outlet Diameter | 1.57 in, 40 mm |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Overall Length | 11.81 in, 300.1 mm |
| Weight | 2.4 LB |
| EAN or UPC | 742330003688 |

