- Fuel Filter
| Outlet Diameter (in) | 1.09 |
| Overall Length (mm) | 239 |
| Series | FIK |
| Outlet Diameter (mm) | 27.6 |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Bypass Valve | Yes |
| Overall Length (in) | 9.41 |
| Family Name | FIK Series Hydraulic Filter |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Filter Series | FIK |
| Inlet Size | 1 5/16-12 UN |
| Outlet Diameter | 1.09 in, 27.6 mm |
| Overall Length | 9.41 in, 239 mm |
| Weight | 3.6 LB |
| EAN or UPC | 742330003718 |

