- Fuel Filter
| Overall Length (in) | 12.44 |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Outlet Diameter (in) | 1.56 |
| Outlet Diameter (mm) | 39.6 |
| Family Name | FIK Series Hydraulic Filter |
| Filter Series | FIK |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Outlet Diameter | 1.56 in, 39.6 mm |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Bypass Valve | Yes |
| Overall Length (mm) | 316 |
| Inlet Size | 1 5/8-12 UN |
| Series | FIK |
| Overall Length | 12.44 in, 316 mm |
| Weight | 3.8 LB |
| EAN or UPC | 742330003725 |

