- 3.01 in Outside Diameter
| Inlet Size | 1 BSP/G |
| Outlet Diameter (mm) | 39.5 |
| Outer Diameter (in) | 3.01 in |
| Outlet Diameter (in) | 1.56 |
| O.D. | 3.01 in, 76.5 mm |
| Family Name | Hydraulic Filter |
| Overall Length (in) | 11.9 |
| Overall Length (mm) | 302.25 |
| Outlet Diameter | 1.56 in, 39.5 mm |
| Outer Diameter (mm) | 76.5 mm |
| Overall Length | 11.9 in, 302.25 mm |
| Weight | 2.9 LB |
| EAN or UPC | 742330168554 |

