- 3.66 in Outside Diameter
| Outer Diameter (mm) | 92.96 mm |
| Bypass Valve | Yes |
| Outer Diameter (in) | 3.66 in |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Family Name | Hydraulic Filter |
| O.D. | 3.66 in, 92.96 mm |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Overall Length (in) | 7.03 |
| Overall Length (mm) | 178.56 |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Inlet Size | 3/4-14 NPT |
| Outlet Size | 3/4-14 NPT |
| Overall Length | 7.03 in, 178.56 mm |
| Weight | 2.005 LB |
| EAN or UPC | 742330150429 |

