- Fuel Filter
| Bypass Valve Setting LR (PSI) | 22 psi |
| Bypass Valve | Yes |
| Outlet Diameter (mm) | 27.6 |
| Outlet Diameter | 1.09 in, 27.6 mm |
| Overall Length (mm) | 223.2 |
| Inlet Size | 1 NPT |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Filter Series | FIK |
| Overall Length (in) | 8.79 |
| Series | FIK |
| Family Name | FIK Series Hydraulic Filter |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Outlet Diameter (in) | 1.09 |
| Overall Length | 8.79 in, 223.2 mm |
| Weight | 2.3 LB |
| EAN or UPC | 742330182451 |

