- Fuel Filter
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Filter Series | FIK |
| Series | FIK |
| Outlet Diameter | 1.6 in, 40.6 mm |
| Outlet Diameter (mm) | 40.6 |
| Bypass Valve | Yes |
| Overall Length (in) | 10.79 |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Outlet Diameter (in) | 1.6 |
| Overall Length (mm) | 274.1 |
| Inlet Size | 1 5/8-12 UN |
| Family Name | FIK Series Hydraulic Filter |
| Overall Length | 10.79 in, 274.1 mm |
| Weight | 6.7 LB |
| EAN or UPC | 742330004036 |

