- Fuel Filter
description
- Head assemblies are used for mounting spin-on filters in-line.
features
- Cast aluminum head mounts easily in-line
| Outlet Size | 2 SAE 4 Bolt Code 61 |
| Overall Length (in) | 34.89 |
| Series | HPK05 |
| Filter Series | HPK05 |
| Inlet Size | 2 SAE 4 Bolt Code 61 |
| Reverse Flow Check Valve | Yes |
| Overall Length (mm) | 886.21 |
| Family Name | HPK05 Series Hydraulic Filter |
| Overall Length | 34.89 in, 886.21 mm |
| Weight | 100.0 LB |
| EAN or UPC | 742330004098 |

