- 4.37 in Outside Diameter
| Outer Diameter (in) | 4.37 in |
| O.D. | 4.37 in, 110.99 mm |
| Outlet Diameter (mm) | 39.88 |
| Family Name | Hydraulic Filter |
| Outlet Diameter (in) | 1.57 |
| Overall Length (mm) | 315 |
| Outlet Diameter | 1.57 in, 39.88 mm |
| Overall Length (in) | 12.4 |
| Outer Diameter (mm) | 110.99 mm |
| Overall Length | 12.4 in, 315 mm |
| Weight | 6.2 LB |
| EAN or UPC | 742330150672 |
-
Prop 65


