- FIK Filter Series
| Overall Length (mm) | 314 |
| Family Name | FIK Series Hydraulic Filter |
| Outer Diameter (in) | 4.33 in |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Outer Diameter (mm) | 110 mm |
| Overall Length (in) | 12.36 |
| Outlet Diameter (mm) | 40 |
| Filter Series | FIK |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Outlet Diameter (in) | 1.57 |
| Weight | 9.45 LB |
| EAN or UPC | 742330182512 |

