- 4.86 in Outside Diameter
| Overall Length (in) | 9.2 |
| Bypass Valve Setting LR (PSI) | 15 psi |
| Outer Diameter (mm) | 123.44 mm |
| Outer Diameter (in) | 4.86 in |
| O.D. | 4.86 in, 123.44 mm |
| Filter Series | SP50/60 |
| Family Name | SP50/60 Series Hydraulic Filter |
| Bypass Valve | Yes |
| Series | SP50/60 |
| Overall Length (mm) | 233.68 |
| Bypass Valve Setting LR (BAR) | 1 bar |
| Bypass Valve Setting LR | 14.5 psi, 1 bar |
| Inlet Size | 1 1/4 NPT |
| Outlet Size | 1 1/4 NPT |
| Overall Length | 9.2 in, 233.68 mm |
| Weight | 4.5 LB |
| EAN or UPC | 742330150726 |
-
Prop 65


