- 4.86 in Outside Diameter
| Outer Diameter (in) | 4.86 in |
| Outer Diameter (mm) | 123.44 mm |
| Family Name | Hydraulic Filter |
| Overall Length (mm) | 233.68 |
| Inlet Size | 1 1/4 NPT |
| Overall Length (in) | 9.2 |
| O.D. | 4.86 in, 123.44 mm |
| Outlet Size | 1 1/4 NPT |
| Overall Length | 9.2 in, 233.68 mm |
| Weight | 4.2 LB |
| EAN or UPC | 742330150740 |
-
Prop 65


