- Fuel Filter
| Family Name | HDK06 Series Hydraulic Filter |
| Filter Series | HDK06 |
| Max Flow GPM (Head Only) | 130 |
| Overall Length (mm) | 635 |
| Series | HDK06 |
| Overall Length (in) | 25 |
| Outlet Size | 2 1/2 NPT |
| Overall Length | 25 in, 635 mm |
| Weight | 39.6 LB |
| EAN or UPC | 742330004166 |
-
Prop 65


