- Fuel Filter
| Bypass Valve Setting LR (PSI) | 22 psi |
| Bypass Valve | Yes |
| Outlet Diameter | 1.97 in, 50 mm |
| Outlet Diameter (mm) | 50 |
| Overall Length (in) | 13.74 |
| Filter Series | FIK |
| Outlet Diameter (in) | 1.97 |
| Inlet Size | SAE-24 |
| Series | FIK |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Overall Length (mm) | 349 |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Family Name | FIK Series Hydraulic Filter |
| Overall Length | 13.74 in, 349 mm |
| Weight | 8.7 LB |
| EAN or UPC | 742330004180 |

